Grade 1 Elect Cyl Lock, Storeroom Function, Latitude Lever, Less 6-Pin Cyl, Oil Rubbed Bronze

  • Mfr # ND80LDEU LAT 613

  • Zoro # G816469159


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Bronze
Lockset Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80LDEU LAT 613
Zoro #
G816469159
UPC #
197163380275
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Bronze
Lockset Finish
Oil Rubbed Bronze
Voltage
12/24 VDC
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.