
Grade 1 Electrified Cyl Lock, Storeroom Function, 12/24 VDC, Athens Lever, Bright Brass
Mfr # ND80PDEU ATH 605 RX
Zoro # G516469589
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 1
Voltage
12/24 VDC
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80PDEU ATH 605 RX
Zoro #
G516469589
UPC #
197163380411
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 to 2
Details
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 1
Voltage
12/24 VDC
Material
Brass
Lockset Finish
Bright Brass
Backset
2-3/4 in
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.