Grade 1 Electrified Cyl Lock, Storeroom Function, 12/24 VDC, Rhodes Lever, Satin Bronze

  • Mfr # ND80PDEU RHO 612 RX

  • Zoro # G516469541


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Bronze
Keyway Type
Conventional Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80PDEU RHO 612 RX
Zoro #
G516469541
UPC #
197163380442
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Bronze
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Bronze
Voltage
12/24 VDC
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.