Shop SCHLAGE
See all product information
Create Account
Grade 1 Electrified Cyl Lock, Storeroom Function, 12/24 VDC, Sparta Lever, Satin Bronze
- Mfr # ND80PDEU SPA 612
- Zoro # G316469543
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PDEU SPA 612
- Zoro #
- G316469543
- UPC #
- 197163380459
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Series
- Bronze
- Material
- Bronze
- Voltage
- 12V DC, 24V DC
Dimensions
- Required Door Thickness
- 1-3/4 to 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.