Zoro Homepage

Grade 1 Electrified Cyl Lock, Storeroom Function, Athens Lever, LFIC Prep, Bright Chrome

  • Mfr # ND80JDEU ATH 625

  • Zoro # G616468918


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JDEU ATH 625
Zoro #
G616468918
UPC #
840067605936
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Material
Brass or Bronze
Voltage
12/24 VDC
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.