Zoro Homepage

Grade 1 Electrified Cyl Lock, Storeroom Function, Fail Safe, Rhodes Lever, Bright Brass

  • Mfr # ND80PDEL RHO 605

  • Zoro # G916469080


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 to 2
Lockset Finish
Bright Brass
Series
Brass
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PDEL RHO 605
Zoro #
G916469080
UPC #
197163380381
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Keyway Type
Conventional Cylinder
Lockset Finish
Bright Brass
Series
Brass
Lockset Grade
Grade 1
Backset
2-3/4 in
Voltage
12/24 VDC
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.