Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Cyl Lock, Storeroom Function, Fail Safe, Rhodes Lever, Bright Chrome

  • Mfr # ND80PDEL RHO 625

  • Zoro # G916468977


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Voltage
12/24 VDC
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PDEL RHO 625
Zoro #
G916468977
UPC #
197163380398
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Voltage
12/24 VDC
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.