Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Cyl Lock, Storeroom Function, LFIC Prep, Bright Chrome

  • Mfr # ND80JDEU RHO 625 RX

  • Zoro # G216475637


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Series
Brass or Bronze
Finish
Bright Chrome
Body Size Thickness
1-3/4 to 2
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JDEU RHO 625 RX
Zoro #
G216475637
UPC #
840067606025
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Input Voltage
12/24 VDC
Series
Brass or Bronze
Item
Electric Cylindrical Lock
Finish
Bright Chrome
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.