Zoro Homepage

Grade 1 Electrified Cyl Lock, Storeroom Function, SFIC Prep, Aged Bronze

  • Mfr # ND80BDEU RHO 643E RX

  • Zoro # G216475705


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 to 2
Finish
Aged Bronze
Series
Steel
Material
Steel
Input Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80BDEU RHO 643E RX
Zoro #
G216475705
UPC #
197163380091
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Finish
Aged Bronze
Series
Steel
Material
Steel
Input Voltage
12/24 VDC
Item
Electric Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.