Grade 1 Electrified Cyl Lock, Storeroom Function, Sparta Lever, LFIC Prep, Oil Rubbed Bronze

  • Mfr # ND80JDEU SPA 613 RX

  • Zoro # G816468886


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
Schlage FSIC Prep Less Core
Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 1
Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80JDEU SPA 613 RX
Zoro #
G816468886
UPC #
840067606087
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Backset
2-3/4 in
Keyway Type
Schlage FSIC Prep Less Core
Lockset Grade
Grade 1
Voltage
12/24 VDC
Series
Bronze
Material
Bronze
Lockset Finish
Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.