Grade 1 Electrified Cyl Lock, Storeroom Function W/ Vandlgard, Sparta Lever, Satin Chrome

  • Mfr # ND96PDEU SPA 626

  • Zoro # G916469950


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Material
Brass or Bronze
Required Door Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND96PDEU SPA 626
Zoro #
G916469950
UPC #
197163380657
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Material
Brass or Bronze
Voltage
12VDC/24VDC
Series
Brass or Bronze
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.