Zoro Homepage

Grade 1 Electrified Cylindrical Lock, Exit Function, 12-24V DC, Fail Safe, 2-3/4in Backset, RX, Ath

  • Mfr # ND12DEL ATH 626 RX

  • Zoro # G816475587


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 to 2
Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND12DEL ATH 626 RX
Zoro #
G816475587
UPC #
197163379156
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Material
Brass or Bronze
Item
Electric Cylindrical Lock
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.