Zoro Homepage

Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24 VDC, Fail Safe, 2-3/4in Backset, Bo

  • Mfr # ND80JDEL BRK 622

  • Zoro # G016475592


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Series
Brass or Bronze
Material
Brass or Bronze
Finish
Sprayed Black
Body Size Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JDEL BRK 622
Zoro #
G016475592
UPC #
197163380176
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Input Voltage
12/24 VDC
Series
Brass or Bronze
Material
Brass or Bronze
Finish
Sprayed Black
Item
Electric Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.