Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24 VDC, Fail Safe, 2-3/4in Backset, Sp

  • Mfr # ND80PDEL SPA 625

  • Zoro # G416475796


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Body Size Thickness
1-3/4 to 2
Finish
Bright Chrome
Material
Brass or Bronze
Series
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80PDEL SPA 625
Zoro #
G416475796
UPC #
197163055654
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Input Voltage
12/24 VDC
Finish
Bright Chrome
Item
Electric Cylindrical Lock
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.