Shop SCHLAGE
See all product information
Create Account
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Safe, 2-3/4-in Backset, At
- Mfr # ND80PDEL ATH 622
- Zoro # G109955000
product price:Â
$
859.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
8.25 in
Finish
Flat Black Coated
Input Voltage
12V DC, 24V DC
For Use With
ND Series Electrified Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PDEL ATH 622
- Zoro #
- G109955000
- UPC #
- 197163055616
- Country of Origin
- Mexico
- Item
- Electric Cylindrical Lock
- Finish
- Flat Black Coated
- Input Voltage
- 12V DC, 24V DC
- For Use With
- ND Series Electrified Lever Locks
- Material
- Metal
- Features
- Storeroom Lever
Dimensions
- Depth
- 4.75 in
- Width
- 8.25 in
- Length
- 9.5 in
- Body Size Thickness
- 1-5/8 in to 2-1/8 in
Description
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Safe, 2-3/4-in Backset, Athens Lever, Conventional Cylinder, Flat Black Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.