Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset,
- Mfr # ND80PDEU TLR 626
- Zoro # G109955116
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
8.25 in
Finish
Satin Chrome
Input Voltage
12V DC, 24V DC
For Use With
ND Series Electrified Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80PDEU TLR 626
- Zoro #
- G109955116
- UPC #
- 197163101900
- Country of Origin
- Mexico
- Item
- Electric Cylindrical Lock
- Finish
- Satin Chrome
- Input Voltage
- 12V DC, 24V DC
- For Use With
- ND Series Electrified Lever Locks
- Material
- Brass or Bronze
- Features
- Storeroom Lever
Dimensions
- Depth
- 4.75 in
- Width
- 8.25 in
- Length
- 9.5 in
- Body Size Thickness
- 1-5/8 in to 2-1/8 in
Description
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, Tubular Lever, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.