
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12/24 VDC, Fail Secure, 2-3/4in Backset,
Mfr # ND80PDEU LON 622
Zoro # G116475737
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 to 2
Finish
Sprayed Black
Input Voltage
12/24 VDC
Series
Brass or Bronze
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80PDEU LON 622
Zoro #
G116475737
UPC #
197163380428
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4 to 2
Details
Finish
Sprayed Black
Input Voltage
12/24 VDC
Series
Brass or Bronze
Material
Brass or Bronze
Item
Electric Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.