
Grade 1 Electrified Cylindrical Lock, Storeroom Function with Vandlgard, 12-24V DC, Fail Safe, 2-3/
Mfr # ND96PDEL SPA 626 RX
Zoro # G216475873
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 to 2
Series
Brass or Bronze
Material
Brass or Bronze
Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND96PDEL SPA 626 RX
Zoro #
G216475873
UPC #
197163380640
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4 to 2
Details
Series
Brass or Bronze
Material
Brass or Bronze
Input Voltage
12VDC/24VDC
Item
Electric Cylindrical Lock
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.