
Grade 1 Electrified Cylindrical Lock, Storeroom Function with Vandlgard, 12-24V DC, Fail Safe, 2-3/4
Mfr # ND96BDEL ATH 626
Zoro # G109955048
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
8.25 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
ND Series Electrified Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND96BDEL ATH 626
Zoro #
G109955048
UPC #
840067665152
Country of Origin
Mexico
Dimensions
Depth
4.75 in
Width
8.25 in
Length
9.5 in
Body Size Thickness
1-5/8 in to 2-1/8 in
Details
Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
ND Series Electrified Lever Locks
Material
Brass or Bronze
Features
Storeroom Lever
Description
Grade 1 Electrified Cylindrical Lock, Storeroom Function with Vandlgard, 12-24V DC, Fail Safe, 2-3/4-in Backset, Athens Lever, SFIC Prep, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.