Grade 1 Entrance Lock, Athens Lever, Less Cylinder, Matte Black Finish, Non-Handed
- Mfr # ND53LD ATH 622
- Zoro # G409953898
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Matte Black
Cylinder Core Type
Less Cylinder
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53LD ATH 622
- Zoro #
- G409953898
- UPC #
- 197163104802
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Matte Black
- Cylinder Core Type
- Less Cylinder
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Turn-Pushbutton Entrance
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Entrance Lock, Athens Lever, Less Cylinder, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.