Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Satin Brass Finish, Non-Handed
- Mfr # ND53PD ATH 606
- Zoro # G014532334
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Color
Satin Brass
Width
8.25 in
Length
9.5
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53PD ATH 606
- Zoro #
- G014532334
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- series
- ND Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.