
Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
Mfr # ND92PD ATH 626
Zoro # G609953810
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND92PD ATH 626
Zoro #
G609953810
UPC #
840067664926
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Cylinder
Features
Vandlgard Turn-Pushbutton Entrance
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Weight
5 lb
Description
Grade 1 Entrance Lock, Athens Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.