Grade 1 Entrance Lock, Broadway Lever, FSIC Prep Less Core, Satin Chrome Finish, Non-Handed Grade 1
Mfr # ND53JD BRW 626
Zoro # G414532422
product price:Â $546.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
8.25
Color
Satin Chrome
Length
9.5
series
ND Series Lever Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND53JD BRW 626
Zoro #
G414532422
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8.25
Length
9.5
Details
Lockset Finish
Satin Chrome
Color
Satin Chrome
series
ND Series Lever Locks
Description
Grade 1 Entrance Lock, Broadway Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed Grade 1 Entrance Lock, Broadway Lever, FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.