
Grade 1 Entrance Lock, Latitude Lever, Less Cylinder, Matte Black Finish, Non-Handed
Mfr # ND53LD LAT 622
Zoro # G809953788
product price:Â $524.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Matte Black
Length
9.5 in
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND53LD LAT 622
Zoro #
G809953788
UPC #
197163104789
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Matte Black
Type
Cylindrical Lock
Weight
5 lb
Cylinder Core Type
Less Cylinder
Features
Turn-Pushbutton Entrance
Material
Metal
Fire Rated
3 Hours {A}
Description
Grade 1 Entrance Lock, Latitude Lever, Less Cylinder, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.