
Grade 1 Entrance Lock, Latitude Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Mfr # ND53PD LAT 619
Zoro # G209953821
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND53PD LAT 619
Zoro #
G209953821
UPC #
197163104550
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Metal
Cylinder Core Type
Cylinder
Features
Turn-Pushbutton Entrance
Weight
5 lb
Type
Cylindrical Lock
Description
Grade 1 Entrance Lock, Latitude Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.