Grade 1 Entrance Lock, Omega Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
- Mfr # ND53PD OME 625
- Zoro # G009953854
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Chrome
Material
Metal
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53PD OME 625
- Zoro #
- G009953854
- UPC #
- 197163104482
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Material
- Metal
- Type
- Cylindrical Lock
- Cylinder Core Type
- Cylinder
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Features
- Turn-Pushbutton Entrance
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Entrance Lock, Omega Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.