Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Aged Bronze Finish, Non-Handed
- Mfr # ND53JD RHO 643E
- Zoro # G709953697
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Aged Bronze
Cylinder Core Type
Schlage FSIC Prep Less Core
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53JD RHO 643E
- Zoro #
- G709953697
- UPC #
- 197163104932
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Aged Bronze
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Weight
- 5 lb
- Material
- Metal
- Features
- Turn-Pushbutton Entrance
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Aged Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.