Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Bright Chrome Finish, Non-Handed
- Mfr # ND53JD RHO 625
- Zoro # G109953907
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53JD RHO 625
- Zoro #
- G109953907
- UPC #
- 840067603918
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Features
- Turn-Pushbutton Entrance
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.