Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Extended Equally for 2-1/2 In. Doo
- Mfr # ND53JD RHO 626 EE212
- Zoro # G409953881
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Lockset Finish
Satin Chrome
Width
8.25 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND53JD RHO 626 EE212
- Zoro #
- G409953881
- UPC #
- 197163104956
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 2-1/2 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Material
- Metal
- Features
- Turn-Pushbutton Entrance
- Type
- Cylindrical Lock
- Cylinder Core Type
- Schlage FSIC Prep Less Core
Description
Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Extended Equally for 2-1/2 In. Door, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.