Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrm Antimicrobial Fnsh, Non-Handed
- Mfr # ND53BD RHO 626AM
- Zoro # G209953944
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome Antimicrobial
Width
8.25 in
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53BD RHO 626AM
- Zoro #
- G209953944
- UPC #
- 197163105144
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome Antimicrobial
- Type
- Cylindrical Lock
- Material
- Metal
- Features
- Turn-Pushbutton Entrance
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Cylinder Core Type
- SFIC Prep Less Core
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Entrance Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Antimicrobial Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.