Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Sparta Lever, Less Cylinder, Bright Chrome Finish, Non-Handed
- Mfr # ND53LD SPA 625
- Zoro # G409953836
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Chrome
Weight
5 lb
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND53LD SPA 625
- Zoro #
- G409953836
- UPC #
- 197163104642
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Weight
- 5 lb
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Features
- Turn-Pushbutton Entrance
Description
Grade 1 Entrance Lock, Sparta Lever, Less Cylinder, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.