
Grade 1 Entrance Lock, Sparta Lever, Schlage FSIC Prep Less Core, Bright Brass Finish, Non-Handed
Mfr # ND53JD SPA 605
Zoro # G509953705
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND53JD SPA 605
Zoro #
G509953705
UPC #
840067603932
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Prep Less Core
Weight
5 lb
Type
Cylindrical Lock
Features
Turn-Pushbutton Entrance
Material
Metal
Description
Grade 1 Entrance Lock, Sparta Lever, Schlage FSIC Prep Less Core, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.