Shop YALE
See all product information
Create Account
Escutcheon x Cylinder x Lever, Classroom 08/Storeroom 09, Less Cylinder, Augusta Lever, LHR
- Mfr # AU626F 626 LHR
- Zoro # G109952405
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
9 in
Type
Exit Device Trim
Cylinder Core Type
Rim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU626F 626 LHR
- Zoro #
- G109952405
- UPC #
- 197163036639
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Type
- Exit Device Trim
- Cylinder Core Type
- Rim
- Weight
- 3 lb
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 9 in
- Width
- 6.75 in
Description
Escutcheon x Cylinder x Lever, Classroom 08/Storeroom 09, Less Cylinder, Augusta Lever, LHR, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.