Grade 1 Entrance Lock, Sparta Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
- Mfr # ND92JD SPA 626
- Zoro # G109953761
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Length
9.5 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND92JD SPA 626
- Zoro #
- G109953761
- UPC #
- 840067608760
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Features
- Vandlgard Turn-Pushbutton Entrance
- Material
- Metal
- Type
- Cylindrical Lock
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Entrance Lock, Sparta Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.