Grade 1 Entrance Lock, Sparta Lever, SFIC Prep Less Core, Bright Brass Finish, Non-Handed

  • Mfr # ND53BD SPA 605

  • Zoro # G409953904


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Bright Brass
Length
9.5 in
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND53BD SPA 605
Zoro #
G409953904
UPC #
840067603819
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Fire Rated
3 Hours {A}
Features
Turn-Pushbutton Entrance
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Weight
5 lb
Material
Metal

Description

Grade 1 Entrance Lock, Sparta Lever, SFIC Prep Less Core, Bright Brass Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.