Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Sparta Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
- Mfr # ND53BD SPA 613
- Zoro # G909953886
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND53BD SPA 613
- Zoro #
- G909953886
- UPC #
- 840067603826
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Type
- Cylindrical Lock
- Material
- Metal
- Features
- Turn-Pushbutton Entrance
Description
Grade 1 Entrance Lock, Sparta Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.