
Grade 1 Entrance Lock, Sparta Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
Mfr # ND53PD SPA 625
Zoro # G616487674
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Keyway Type
Cylinder
Backset
2-3/4 in
Lockset Finish
Bright Chrome
Length
9-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND53PD SPA 625
Zoro #
G616487674
UPC #
197163379644
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Width
8-1/4 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Details
Lockset Grade
Grade 1
Keyway Type
Cylinder
Backset
2-3/4 in
Lockset Finish
Bright Chrome
Series
ND
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.