Shop SCHLAGE
See all product information
Grade 1 Entrance Lock, Tubular Lever, Standard Cylinder, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND53PD TLR 613
Zoro # G516487736
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Cylinder
Height
4-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND53PD TLR 613
Zoro #
G516487736
UPC #
197163379651
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Cylinder
Backset
2-3/4 in
Series
ND
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.