Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 02 Lever, B Rose, Satin Ch
- Mfr # L9050P 02B 626
- Zoro # G509951411
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050P 02B 626
- Zoro #
- G509951411
- UPC #
- 197163128471
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 6.3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 02 Lever, B Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.