Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 05 Lever, A Rose, Satin Br

  • Mfr # L9050P 05A 606

  • Zoro # G209951223


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9050P 05A 606
Zoro #
G209951223
UPC #
197163128365
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Weight
6.3 lb
Material
Metal
Type
Mortise Lock

Description

Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 05 Lever, A Rose, Satin Brass Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products