Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 05 Lever, B Rose, Bright
- Mfr # L9050P 05B 625
- Zoro # G916469714
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Bright Chrome
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Height
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9050P 05B 625
- Zoro #
- G916469714
- UPC #
- 197163375592
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Width
- 5.38 in
- Length
- 10.38 in
Details
- Backset
- 2-3/4 in
- Lockset Finish
- Bright Chrome
- Lockset Grade
- Grade 1
- Keyway Type
- S123
- Series
- L9000
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.