Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, A Rose, Aged
- Mfr # L9050P 06A 643E
- Zoro # G814532169
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Length
1.375
Color
Aged Bronze
Width
5.375 in
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050P 06A 643E
- Zoro #
- G814532169
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Aged Bronze
- Color
- Aged Bronze
- series
- L9000 Series Mortise Lock
Dimensions
- Length
- 1.375
- Width
- 5.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.