Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Satin N
- Mfr # L9050P 07A 619
- Zoro # G016469720
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel
Keyway Type
S123
Series
L9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9050P 07A 619
- Zoro #
- G016469720
- UPC #
- 197163375608
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
- Width
- 5.38 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel
- Keyway Type
- S123
- Series
- L9000
- Material
- VARIES
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.