Grade 1 Entrance Office Mortise Lock, Less Cylinder, 02 Lever, A Rose, Flat Black Coated Finish, Fi
- Mfr # L9050L 02A 622
- Zoro # G016469928
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Sprayed Black
Keyway Type
Less Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050L 02A 622
- Zoro #
- G016469928
- UPC #
- 197163375509
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Sprayed Black
- Keyway Type
- Less Cylinder
- Backset
- 2-3/4 in
- Material
- VARIES
- Series
- L9000
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Width
- 5.38 in
- Length
- 10.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.