Grade 1 Entrance Office Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text, E

  • Mfr # L9050L 06N 626 OS-OCC

  • Zoro # G816469821


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
L9000
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9050L 06N 626 OS-OCC
Zoro #
G816469821
UPC #
197163375530
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Width
5.38 in

Details

Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
L9000
Lockset Grade
Grade 1
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.