Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, L Escutcheon, Bright Chrome Finish, F
- Mfr # L9050L 17L 625
- Zoro # G209951476
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Weight
6.3 lb
Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9050L 17L 625
- Zoro #
- G209951476
- UPC #
- 197163128563
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Weight
- 6.3 lb
- Type
- Mortise Lock
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, L Escutcheon, Bright Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.