Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 06 Lever, N Escutcheon, Indicator with
- Mfr # L9050J 06N 626 L283-711
- Zoro # G209951438
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Features
Indicator with Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9050J 06N 626 L283-711
- Zoro #
- G209951438
- UPC #
- 197163129362
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Features
- Indicator with Text
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage FSIC Less Core
- Material
- Metal
- Weight
- 6.3 lb
Description
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 06 Lever, N Escutcheon, Indicator with Text, Interior Indicator LOCK/UNLOCKED, Satin Chrome Finish, Field Reversible