Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 12 Lever, A Rose, Satin Chrome Finish,
- Mfr # L9050J 12A 626 LH
- Zoro # G509951268
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.3 lb
Width
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050J 12A 626 LH
- Zoro #
- G509951268
- UPC #
- 197163129270
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 6.3 lb
- Cylinder Core Type
- Schlage FSIC Less Core
- Material
- Metal
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 12 Lever, A Rose, Satin Chrome Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.