
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Bright Brass Finish, Fi
Mfr # L9050B 03A 605
Zoro # G509951404
product price:Â $847.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Weight
6.3 lb
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9050B 03A 605
Zoro #
G509951404
UPC #
197163129966
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Weight
6.3 lb
Material
Metal
Type
Mortise Lock
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Description
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Bright Brass Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.