Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 06 Lever, A Rose, Indicator with Text, E

  • Mfr # L9050B 06A 626 OS-OCC

  • Zoro # G416469610


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Length
10.38 in
Keyway Type
SFIC Prep Less Core
Lockset Finish
Satin Chrome
Series
L9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050B 06A 626 OS-OCC
Zoro #
G416469610
UPC #
197163375424
Country of Origin
Mexico

Dimensions

Length
10.38 in
Height
5.63 in
Required Door Thickness
1-3/4 in
Width
5.38 in

Details

Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Lockset Finish
Satin Chrome
Series
L9000
Backset
2-3/4 in
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.